!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

RING TERMINAL, VINYL, YELLOW, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.59 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5WHG5
  • Mfr. Model # 5WHG5
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.07 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.024 In., Seam Butted, Connection Material Copper, Standards UL/CUL/ROHS

Technical Specs

  • ItemRing Terminal
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Minimum Wire Size12 AWG
  • Termination StyleCrimp
  • Contact FinishTin
  • UL 94 Flammability RatingV-0
  • Barrel Inside Diameter0.13 in
  • Barrel Outside Diameter0.25 in
  • Barrel StyleEasy Entry
  • Hole Diameter0.17 in
  • Minimum Operating Temperature221 Degrees F
  • RoHS CompliantYes
  • Strip Length3/8 in
  • Terminal ShapeRing Terminal
  • Tongue Thickness0.04 in
  • Insulation Colour Yellow
  • Insulation Material Vinyl
  • Maximum Voltage 600V
  • Maximum Wire Size 10 AWG
  • Tongue Width 0.37 in
  • Contact Material Copper
  • Standards UL/cUL Listed E96029
  • Barrel Length 0.51 in
  • Barrel Size Standard
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Insulation Type Vinyl
  • Overall Length 1.02 in
  • Seam Style Butted
  • Stud Size #8
  • Tongue Length 0.51 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories