RING TERMINAL, VINYL, YELLOW, ¼ IN STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
RING TERMINAL, VINYL, YELLOW, ¼ IN STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.16 In., Seam Butted, Connection Material Copper, Sta
Technical Specs
- ItemRing Terminal
- Insulation CoveragePartial Coverage
- Maximum Operating Temperature221 Degrees F
- Minimum Wire Size12 AWG
- Termination StyleCrimp
- Contact FinishTin
- UL 94 Flammability RatingV-0
- Barrel Inside Diameter0.13 in
- Barrel Outside Diameter0.27 in
- Barrel StyleExtra Copper Sleeve on Barrel
- Hole Diameter0.25 in
- Minimum Operating Temperature221 Degrees F
- RoHS CompliantYes
- Strip Length3/8 in
- Terminal ShapeRing Terminal
- Tongue Thickness0.04 in
- Insulation Colour Yellow
- Insulation Material Vinyl
- Maximum Voltage 600V
- Maximum Wire Size 10 AWG
- Tongue Width 0.47 in
- Contact Material Copper
- Standards UL/cUL Listed E96029
- Barrel Length 0.53 in
- Barrel Size Standard
- Compatible with Product Type Insulated Stranded Copper Cable
- Insulation Type Vinyl
- Overall Length 1.14 in
- Seam Style Butted
- Stud Size 1/4 in
- Tongue Length 0.61 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.88
/ SAC
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.08
/ BOÎTE
-
PICO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.62
/ PAQUET
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ CHAQUE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ CHAQUE
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.02
/ CHAQUE