RING TERMINAL, BARE, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
RING TERMINAL, BARE, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, 50 PK
STA-KON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring terminal has an operating temperature range of 1,200 Degrees F to 1,200 Degrees F. It measures 0.66 inch L. This ring terminal meets the standards for N. It has a plain finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Ring Terminal
Insulation Coverage None
Maximum Operating Temperature 1,200 Degrees F
Minimum Wire Size 12 AWG
Termination Style Crimp
Contact Finish Plain
Standards N
Compatible with Product Type Heaters, Toasters
Insulation Type Non-Insulated
Overall Length 0.66 in
Stud Size #8
Tongue Length 0.43 in
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Maximum Wire Size 10 AWG
Tongue Width 0.31 in
Contact Material Nickel Alloy
Barrel Length 0.23 in
Hole Spacing 0.28 in
Minimum Operating Temperature 1,200 Degrees F
Seam Style Brazed
Terminal Shape Ring Terminal
Tongue Thickness 0.04 in
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.43
/ PACKAGE
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,118.16
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$500.45
/ EACH