!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COSSE ANNEAU,5/16 PO,16-14 AWG,PQ100

COSSE ANNEAU,5/16 PO,16-14 AWG,PQ100

POWER FIRST

COSSE ANNEAU,5/16 PO,16-14 AWG,PQ100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COSSE ANNEAU,5/16 PO,16-14 AWG,PQ100

COSSE ANNEAU,5/16 PO,16-14 AWG,PQ100

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.43 / PAQUET of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24C943
  • Mfr. Model # 24C943
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • ArticleBorne annulaire
  • Couverture de l'isolationCouverture partielle
  • Température maximale de fonctionnement221 Degrees F
  • Taille minimale du fil16 AWG
  • Style de terminaisonSertissage
  • Finition des contactsÉtain
  • Indice d'inflammabilité UL 94V-0
  • Diamètre intérieur du baril0,09 po
  • Diamètre extérieur du baril0,2 po
  • Style du barilManchon en cuivre supplémentaire sur la tige
  • Diamètre trou0,33 po
  • Température minimale de service221 Degrees F
  • Conforme à la directive RoHSOui
  • Longueur de bande1/4 po
  • Forme de la borneBorne annulaire
  • Épaisseur de languette0,03 po
  • Couleur d'isolation Bleu
  • Matériau d'isolation Vinyle
  • Tension maximale 600 V
  • Taille maximale du fil 14 AWG
  • Largeur de flèche 0,47 po
  • Matériau des contacts Cuivre
  • Normes Répertorié UL/cUL E96029
  • Longueur de corps 0,41 po
  • Taille du baril Standard
  • Compatible avec type de produit Câble isolé en cuivre toronné
  • Type d'isolation Vinyle
  • Longueur hors tout 1,08 po
  • Style de couture Abouté
  • Taille de goujon 5/16 po
  • Longueur de languette 0,66 po
  • Country of Origin Taïwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list