RING PANEL AIR FILTER, 20 X 25 X 1 IN, 25 IN SECTION WIDTH, MERV 8, SYNTHETIC
RING PANEL AIR FILTER, 20 X 25 X 1 IN, 25 IN SECTION WIDTH, MERV 8, SYNTHETIC
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ring panel air filter has a nominal size of 25 width x 20 height x 1 inch thickness. The MERV 8 filter has an efficiency of 25% and meets the UL 900 standard. It is made with synthetic media with one section which measures 25 inches in width and has a 9-gauge steel wire frame. The maximum temperature of this filter is 200 degrees Fahrenheit.
Technical Specs
Air Filter Item Ring Panel Air Filter
Performance Rating MERV 8
Section Width 25 in
Filter Efficiency - Air Filters 25 %
Number of Ply 3
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm 1200 cfm
Initial Resistance @ 500 fpm 0.50 in wc
Max. Temp. 200 Degrees F
Frame or Header Material 9-Gauge Steel Wire
Nominal Thickness 1 in
Actual Width 24.25 in
Actual Thickness 1 in
Item Ring Panel Air Filter
Style - Air Filters Panel
Nominal Height 20 in
Number of Sections 1
Media Material Synthetic
Media Colour Blue
Removes Particles Down To 3.0 to 10.0 micron
Air Flow @ 500 fpm 1968 cfm
Recommended Final Resistance 1.0 in wc
Max. Velocity 500 fpm
Nominal Filter Size 20x25x1
Actual Filter Size 19-1/4 in x 24-1/4 in x 1 in
Actual Height 19.25 in
Standards UL 900
Country of Origin Varies
(subject to change)