!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RIGHT AND LEFT HAND NIPPLE: BLACK ANODIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG

RIGHT AND LEFT HAND NIPPLE: BLACK ANODIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG

ANVIL

RIGHT AND LEFT HAND NIPPLE: BLACK ANODIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RIGHT AND LEFT HAND NIPPLE: BLACK ANODIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG

RIGHT AND LEFT HAND NIPPLE: BLACK ANODIZED STEEL, 1½ IN NOMINAL PIPE SIZE, 4 IN OVERALL LG

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KWX6
  • Mfr. Model # 0334534609
  • UNSPSC # 40142318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This right and left hand nipple meets the standards for ASTM A733, ANSI B1.20.1, has a length of four inches, a maximum operating pressure of 150 psi @ 150 Degrees F and is designed for the following applications: air, gas, non-potable water, oil, steam. It is made of B-grade steel with a black anodized finish/coating. In addition, it has 1 29/32 inch outside diameter, 1½ inch inside diameter and is Schedule 40, with 0.2 inch wall thickness.

Technical Specs

  • ItemRight and Left Hand Nipple
  • Finish/CoatingBlack Anodized
  • Inside Diameter1 1/2 in
  • Material GradeGrade B
  • Metal Pipe ConstructionWelded
  • Outside Diameter1 29/32 in
  • ScheduleSchedule 40
  • Side A GenderMale
  • Side B Connection TypeThreaded
  • Side B Thread TypeNPT
  • Thread ConfigurationThreaded on Both Ends
  • Application Air, Gas, Non-Potable Water, Oil, Steam
  • Fitting Compatibility Schedule 80
  • Material Steel
  • Maximum Operating Pressure 150 psi @ 150 Degrees F
  • Nominal Pipe Size 1 1/2 in
  • Overall Length 4 in
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A733, ANSI B1.20.1
  • Wall Thickness 0.2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list