RETRACTABLE CORD REEL, CETL, 125 V/20 A, 1-OUTLET, BLK/YLW, 65 FT L, THERMOPLASTIC
RETRACTABLE CORD REEL, CETL, 125 V/20 A, 1-OUTLET, BLK/YLW, 65 FT L, THERMOPLASTIC
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black, thermoplastic retractable cord reel includes a yellow, 65-foot long cord, a heavy-duty steel mounting bracket, has one outlet, and a single industrial plug retractable cord ending. It is ceiling or wall mountable with a slip ring rating of 125 volts at 20 amps, and measures 16 width x 6 1/2 height x 15 inches depth. This product meets cETL standards.
Technical Specs
Item Cord Reel
Voltage 125V AC
Retractable Cord Length 65 ft
Max. Amps 15 A
Cord Colour Yellow
Number of Conductors 3
Location Indoor
Reel Material Thermoplastic
Overall Height 6 32/64 in
Overall Depth 15 in
Slip Ring Rating 20 A @ 125V
Standards ETL
Winding Method Spring Return
Retractable Cord Ending Single Industrial Connector
Reel Colour Black
Wire Size 12 AWG
Trade Designation SJTOW
Number of Outlets 1
Reel Mounting Ceiling, Wall
Temp. Rating -20 Degrees to 150 Degrees F
Overall Width 16 in
Enclosure Rating NEMA 5-20R
Includes Heavy Duty Steel Mounting Bracket Hardware for Wall or Ceiling Mounting, Plug, Circuit Breaker
Cord Included Yes
Country of Origin China
(subject to change)
Alternate Products
ALERT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$425.91
/ each