!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER SET, INTERNAL, FOR ¼ IN TO 2¼ IN BORE DIA, 0.049 IN TIP DIA, 45 ° TIP ANGLE

RETAINING RING PLIER SET, INTERNAL, FOR ¼ IN TO 2¼ IN BORE DIA, 0.049 IN TIP DIA, 45 ° TIP ANGLE

KNIPEX

RETAINING RING PLIER SET, INTERNAL, FOR ¼ IN TO 2¼ IN BORE DIA, 0.049 IN TIP DIA, 45 °  TIP ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER SET, INTERNAL, FOR ¼ IN TO 2¼ IN BORE DIA, 0.049 IN TIP DIA, 45 ° TIP ANGLE

RETAINING RING PLIER SET, INTERNAL, FOR ¼ IN TO 2¼ IN BORE DIA, 0.049 IN TIP DIA, 45 ° TIP ANGLE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $191.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9K0019-01US
  • Mfr. Model # 9K 00 19 01 US
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 1.764 lbs

Product Details

This retaining ring plier set has a length of 5¾ inch, 8 inch, 9 inch. The handle is red. It features help install and remove internal and external retaining rings and meets the standards for ASTM. This retaining ring plier set includes plastic pouch.

Technical Specs

  • ItemRetaining Ring Plier Set
  • Plier TypesRetaining Ring Pliers
  • Tip Diameter0.049 in
  • Jaw Opening TypeManual
  • FeaturesHelp Install and Remove Internal and External Retaining Rings
  • IncludesPlastic Pouch
  • Replaceable TipsNot Replaceable Tips
  • For Ring Type Internal
  • Overall Length 5 3/4 in, 8 in, 9 in
  • Tip Angle 45 Degrees
  • Number of Pliers 4
  • Handle Colour Red
  • Plier Material Steel
  • Standards ASTM
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list