!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 6¼ IN/8 IN/10 IN OVERALL L, 15 ° /90 ° TIP ANGLE

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 6¼ IN/8 IN/10 IN OVERALL L, 15 ° /90 ° TIP ANGLE

CHANNELLOCK

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 6¼ IN/8 IN/10 IN OVERALL L, 15 ° /90 °  TIP ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 6¼ IN/8 IN/10 IN OVERALL L, 15 ° /90 ° TIP ANGLE

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 6¼ IN/8 IN/10 IN OVERALL L, 15 ° /90 ° TIP ANGLE

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3UWG5
  • Mfr. Model # RT-3
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.06 lbs

Product Details

This Channellock series retaining ring plier set has a length of 6¼ inch, 8 inch, 10 inch. The handle is blue. It features channellock retaining ring pliers easily convert from working with external to internal snap and more and meets the standards for ANSI. In addition, it is non-sparking, with a standard cushion grip. This retaining ring plier set includes 6 inch convertible retaining ring pliers, 8 inch convertible retaining ring pliers, 10 inch c and more.

Technical Specs

  • ItemRetaining Ring Plier Set
  • Plier TypesRetaining Ring Pliers
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter1/4 in, 3/8 in, 1 3/16 in
  • For Minimum Shaft Diameter1/8 in, 1/4 in, 1 1/2 in
  • Tip Diameter0.023 in, 0.039 in, 0.047 in, 0.074 in, 0.09 in, 0.108 in, 0.12 in
  • Jaw Opening TypeSpring Return
  • Container TypeCase
  • Handle ColourBlue
  • Plier MaterialSteel
  • SeriesChannellock
  • Steel TypeAlloy Steel
  • For Ring Type External, Internal
  • Non-Sparking Non-Sparking
  • Overall Length 6 1/4 in, 8 in, 10 in
  • For Maximum Bore Diameter 1 in, 2 in, 4 in
  • For Maximum Shaft Diameter 1 in, 2 in, 4 in
  • Tip Angle 15 Degrees , 90 Degrees
  • Number of Pliers 3
  • Features Channellock(R) Retaining Ring Pliers Easily Convert From Working with External to Internal Snap Rings with a Simple Switch of a Tab
  • Includes 6 in Convertible Retaining Ring Pliers, 8 in Convertible Retaining Ring Pliers, 10 in Convertible Retaining Ring Pliers, (15) Pairs of Colour Coded Interchangeable Tips
  • Replaceable Tips Replaceable Tips
  • Standards ANSI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list