!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 0.049 IN/0.07 IN TIP DIA, 5¾ IN/8 IN OVERALL L

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 0.049 IN/0.07 IN TIP DIA, 5¾ IN/8 IN OVERALL L

KNIPEX

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 0.049 IN/0.07 IN TIP DIA, 5¾ IN/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 0.049 IN/0.07 IN TIP DIA, 5¾ IN/8 IN OVERALL L

RETAINING RING PLIER SET, EXTERNAL/INTERNAL, 0.049 IN/0.07 IN TIP DIA, 5¾ IN/8 IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9K0019-51US
  • Mfr. Model # 9K 00 19 51 US
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 1.36 lbs

Product Details

This retaining ring plier set has a length of 5¾ inch, 8 inch. The handle is red. It features help install and remove internal and external retaining rings and meets the standards for DIN 5254 B, DIN 5256 D. In addition, it is non-sparking, with a standard cushion grip. This retaining ring plier set includes nylon pouch with locking clip.

Technical Specs

  • ItemRetaining Ring Plier Set
  • Plier TypesRetaining Ring Pliers
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter15/32 in
  • For Minimum Shaft Diameter1/2 in, 3/4 in
  • Tip Diameter0.049 in, 0.07 in
  • Jaw Opening TypeSpring Return
  • Number of Pliers4
  • FeaturesHelp Install and Remove Internal and External Retaining Rings
  • Handle ColourRed
  • Plier MaterialSteel
  • StandardsDIN 5254 B, DIN 5256 D
  • For Ring Type External, Internal
  • Non-Sparking Non-Sparking
  • Overall Length 5 3/4 in, 8 in
  • For Maximum Bore Diameter 2 23/64 in
  • For Maximum Shaft Diameter 1 in, 2 3/8 in
  • Tip Angle 0 Degrees
  • Includes Locking Feature Locking Feature Included
  • Container Type Pouch
  • For Maximum Ring Width 1 in, 2 3/8 in
  • Includes Nylon Pouch with Locking Clip
  • Replaceable Tips Not Replaceable Tips
  • Steel Type Chrome Vanadium Electric Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list