!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER SET, INTERNAL/EXTERNAL, FOR 3/8 IN TO 3 IN BORE DIA, MANUAL

RETAINING RING PLIER SET, INTERNAL/EXTERNAL, FOR 3/8 IN TO 3 IN BORE DIA, MANUAL

PROTO

RETAINING RING PLIER SET, INTERNAL/EXTERNAL, FOR 3/8 IN TO 3 IN BORE DIA, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RETAINING RING PLIER SET, INTERNAL/EXTERNAL, FOR 3/8 IN TO 3 IN BORE DIA, MANUAL

RETAINING RING PLIER SET, INTERNAL/EXTERNAL, FOR 3/8 IN TO 3 IN BORE DIA, MANUAL

PROTO

Clearance Price :
$196.79 / SET

Your Price : $262.38 / SET

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT360A
  • Mfr. Model # J360A
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 2.16 lbs

Product Details

Six piece convertible retaining ring plier kit. Contains a 0 degree and 90 degree retaining ring pliers in each of the following tip sizes: 0.038, 0.047, 0.070, and 0.090. Comes in a blow molded case. Covers internal sizes 3/8 inch - 3 inch and external sizes 1/4 - 3-11/32 inches.

Technical Specs

  • ItemRetaining Ring Plier Set
  • Plier TypesRetaining Ring Pliers
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter3/8 in
  • For Minimum Shaft Diameter1/4 in
  • Tip Diameter0.038 in, 0.047 in, 0.07 in
  • Jaw Opening TypeManual
  • Container TypeCase
  • Handle ColourRed
  • Plier MaterialSteel
  • SeriesProto
  • Steel TypeAlloy Steel
  • For Ring Type External, Internal
  • Non-Sparking Non-Sparking
  • Overall Length 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 1/2 in
  • For Maximum Bore Diameter 3 in
  • For Maximum Shaft Diameter 3 11/32 in
  • Tip Angle 0 Degrees , 90 Degrees
  • Number of Pliers 6
  • Features Blow-Moulded Carrying Case Includes Storage for Space Rings, Ring Range: External (Shaft) 1/4 in to 3 11/32 in, Internal (Bore) 3/8 in to 3 in
  • Includes Carrying Case
  • Replaceable Tips Not Replaceable Tips
  • Standards ANSI B107.19, Federal Specification GGG-P-480
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list