!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, INTERNAL, FOR 12 MM TO 25 MM BORE DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX4811J1
  • Mfr. Model # 48 11 J1
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 0.27 lbs

Product Details

Heavy-duty for continuous operation: up to 10 times longer service life than turned tips. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. Pliers Body: Chrome Vanadium electric steel, forged and oil hardened. Inserted tips: spring steel wire, drawn.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeInternal
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter12 mm
  • Tip Diameter0.051 in
  • Jaw Opening TypeManual
  • Replaceable TipsNot Replaceable Tips
  • FeaturesBolted Joint, Spring Steel Wire Inserted Tips
  • For Use WithInternal Circlips
  • Handle ColourGrey
  • Series48
  • Steel TypeChrome Vanadium Electrical Steel
  • Weight105 g
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Not Non-Sparking
  • Overall Length 5 1/2 in
  • For Maximum Bore Diameter 25 mm
  • Tip Angle 0 Degrees
  • Tether Ready Tether Not Ready
  • ESD-Safe Not ESD Safe
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Plier Material Steel
  • Standards DIN 5256 C
  • Tip Shape Round
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list