RETAINING RING PLIER, EXTERNAL, FOR 40 MM TO 100 MM SHAFT DIA, 0.091 IN TIP DIA, 8¼ IN OVERALL L
RETAINING RING PLIER, EXTERNAL, FOR 40 MM TO 100 MM SHAFT DIA, 0.091 IN TIP DIA, 8¼ IN OVERALL L
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
For fitting circlips on shafts, range of application from 1.8" - 5 33/64" Dia. Solid style, forged. Non-slip, solid tips. Pliers body and tips: Chrome Vanadium Steel, forged and oil-hardened
Technical Specs
Item Retaining Ring Pliers
For Ring Type External
Grip Style Standard Cushion
Tip Diameter 0.091 in
For Minimum Shaft Diameter 40 mm
Jaw Opening Type Spring Return
Replaceable Tips Not Replaceable Tips
Features Non-Slip Tips
For Use With External Circlips
Handle Colour Black
Series 46
Steel Type Chrome Vanadium Steel
Weight 213 g
Plier Type Retaining Ring Pliers
Non-Sparking Non-Sparking
Overall Length 8 1/4 in
Tip Angle 45 Degrees
For Maximum Shaft Diameter 100 mm
Tether Ready Tether Not Ready
ESD-Safe Not ESD Safe
Finish Atramentized (Phosphate Coat)
Grip Material Plastic
Plier Material Steel
Standards DIN 5254 A, DIN 5254 B
Tip Shape Round
Country of Origin Germany
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.67
/ EACH