!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, EXTERNAL, FOR 20 MM TO 30 MM SHAFT DIA, 0.071 IN TIP DIA, 7⅛ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 20 MM TO 30 MM SHAFT DIA, 0.071 IN TIP DIA, 7⅛ IN OVERALL L

KNIPEX

RETAINING RING PLIER, EXTERNAL, FOR 20 MM TO 30 MM SHAFT DIA, 0.071 IN TIP DIA, 7⅛ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, EXTERNAL, FOR 20 MM TO 30 MM SHAFT DIA, 0.071 IN TIP DIA, 7⅛ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 20 MM TO 30 MM SHAFT DIA, 0.071 IN TIP DIA, 7⅛ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N912
  • Mfr. Model # 46 11 G4
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 369
  • Shipping Weight 0.3 lbs

Product Details

This 46 series retaining ring pliers has a length of 7⅛ inch, plus it weighs 134 g. The handle is black. It features non-slip tips. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeExternal
  • Grip StyleStandard Cushion
  • Tip Diameter0.071 in
  • For Minimum Shaft Diameter20 mm
  • Jaw Opening TypeSpring Return
  • Replaceable TipsNot Replaceable Tips
  • FeaturesNon-Slip Tips
  • For Use WithGrip Rings
  • Handle ColourBlack
  • Series46
  • Tip ShapeRound
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Non-Sparking
  • Overall Length 7 1/8 in
  • Tip Angle 0 Degrees
  • For Maximum Shaft Diameter 30 mm
  • Tether Ready Tether Not Ready
  • ESD-Safe Not ESD Safe
  • Finish Atramentized (Phosphate Coat)
  • Grip Material Plastic
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Weight 134 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list