!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, EXTERNAL, FOR 10 MM TO 25 MM SHAFT DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 10 MM TO 25 MM SHAFT DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

RETAINING RING PLIER, EXTERNAL, FOR 10 MM TO 25 MM SHAFT DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, EXTERNAL, FOR 10 MM TO 25 MM SHAFT DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

RETAINING RING PLIER, EXTERNAL, FOR 10 MM TO 25 MM SHAFT DIA, 0.051 IN TIP DIA, 5½ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JXL7
  • Mfr. Model # 46 11 A1 SBA
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 368
  • Shipping Weight 0.23 lbs

Product Details

This 46 series retaining ring pliers has a length of 5½ inch, plus it weighs 86 g. The handle is black. It features non-slip tips and meets the standards for DIN 5254 A. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeExternal
  • Overall Length5 1/2 in
  • Tip Angle0 Degrees
  • For Maximum Shaft Diameter25 mm
  • Tether ReadyTether Not Ready
  • ESD-SafeNot ESD Safe
  • FinishAtramentized (Phosphate Coat)
  • Grip MaterialPlastic
  • Plier MaterialSteel
  • StandardsDIN 5254 A
  • Tip ShapeRound
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Not Non-Sparking
  • Tip Diameter 0.051 in
  • For Minimum Shaft Diameter 10 mm
  • Jaw Opening Type Spring Return
  • Replaceable Tips Not Replaceable Tips
  • Features Non-Slip Tips
  • For Use With External Circlips
  • Handle Colour Black
  • Series 46
  • Steel Type Chrome Vanadium Steel
  • Weight 86 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list