!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR ⅜ IN TO 9/16 IN BORE DIA, 0.038 IN TIP DIA, 6 TO 8 IN

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR ⅜ IN TO 9/16 IN BORE DIA, 0.038 IN TIP DIA, 6 TO 8 IN

PROTO

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR ⅜ IN TO 9/16 IN BORE DIA, 0.038 IN TIP DIA, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR ⅜ IN TO 9/16 IN BORE DIA, 0.038 IN TIP DIA, 6 TO 8 IN

RETAINING RING PLIER, EXTERNAL/INTERNAL, FOR ⅜ IN TO 9/16 IN BORE DIA, 0.038 IN TIP DIA, 6 TO 8 IN

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT399L
  • Mfr. Model # J399L
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 368
  • Shipping Weight 0.15 lbs

Product Details

This retaining ring pliers has a length of 6 inch, plus it weighs 0.19 pounds. The handle is red. It features precision ground tips and meets the standards for ASME B107.500-2010. In addition, it is non-sparking, with a standard cushion grip.

Technical Specs

  • ItemRetaining Ring Pliers
  • For Ring TypeExternal, Internal
  • Grip StyleStandard Cushion
  • For Minimum Bore Diameter3/8 in
  • Tip Diameter0.038 in
  • For Minimum Shaft Diameter1/4 in
  • Jaw Opening TypeSpring Return
  • Handle ColourRed
  • StandardsASME B107.500-2010
  • Tip ShapeRound
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Not Non-Sparking
  • Overall Length 6 in
  • For Maximum Bore Diameter 9/16 in
  • Tip Angle 18 Degrees
  • For Maximum Shaft Diameter 43/64 in
  • Replaceable Tips Not Replaceable Tips
  • Plier Material Steel
  • Steel Type Carbon Steel
  • Weight 0.19 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list