!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REMOVABLE VINYL LINER BASKET TRUCK, 5 CU FT CAPACITY

REMOVABLE VINYL LINER BASKET TRUCK, 5 CU FT CAPACITY

RUBBERMAID

REMOVABLE VINYL LINER BASKET TRUCK, 5 CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOVABLE VINYL LINER BASKET TRUCK, 5 CU FT CAPACITY

REMOVABLE VINYL LINER BASKET TRUCK, 5 CU FT CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $393.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1881749
  • Mfr. Model # 1881749
  • UNSPSC # 47121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Product Details

This removable vinyl liner basket truck measures 20 1/4 inch width x 34 inch height x 24 1/8 inch length, and is black with a powder-coated finish/coating. It includes colour-coded ribbons and it is made out of steel. In addition, it has a 220-pound load capacity and a soft loop handle. It also features quiet casters swivel.

Technical Specs

  • ItemRemovable Vinyl Liner Basket Truck
  • Bushel Capacity4 bu
  • Cubic Yard Capacity0.19 cu yd
  • Liner MaterialVinyl
  • Liner ColourBlack
  • Base Finish/CoatingPowder Coated
  • Overall Width20 1/4 in
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.3 in
  • Handle TypeSoft Loop
  • Number of Compartments1
  • Includes Frame BumpersWith Frame Bumpers
  • Quiet Performance FeaturesQuiet Casters Swivel
  • Assembled/UnassembledAssembled
  • Caster Core MaterialRubber
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Truck Style Standard
  • Cubic Foot Capacity 5 cu ft
  • Load Capacity 220 lb
  • Liner Style Removable
  • Base Material Steel
  • Overall Length 24 1/8 in
  • Overall Height 34 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Brake Included
  • Collapsible Collapsible
  • End Style Closed
  • Number of Drain Holes 0
  • Mobility Option Manual
  • Includes Colour-Coded Ribbons
  • Caster Wheel/Tread Material Rubber
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list