Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
AssemblyThis indicates whether the product ships assembled or unassembled.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Basket Trucks
Basket trucks are wheeled containers with soft fabric walls that keep items from falling out of the trucks as they're moving. Sometimes known as laundry or mail hampers, they are typically lighter than other styles of bulk container carts. Basket trucks are used to transport laundry, equipment, packages, and other bulk materials in laundry rooms, shipping facilities, hotels, healthcare facilities, sports facilities, schools, and similar settings.
This removable vinyl liner basket truck measures 24 1/8 inch width x 34 inch height x 37 3/4 inch length, and is black with a powder-coated finish/coating. It includes colour-coded ribbons and it is made out of steel. In addition, it has a 220-pound load capacity and a soft loop handle. It also features quiet casters swivel.
This removable vinyl liner basket truck measures 24 1/8 inch width x 34 inch height x 37 3/4 inch length, and is black with a powder-coated finish/coating. It includes colour-coded ribbons and it is made out of steel. In addition, it has a 220-pound load capacity and a soft loop handle. It also features quiet casters swivel.
This ladder climb preventer is made of aluminum. It meets the standards for OSHA and has the following languages: English, Spanish. In addition, it measures 42 inch H x 13¼ inch W, and includes padlock with key, twist 'n lock cinch lockout hasp, 5 accident prevention tags. This ladder climb preventer's header reads: Danger.
This ladder climb preventer is made of aluminum. It meets the standards for OSHA and has the following languages: English, Spanish. In addition, it measures 42 inch H x 13¼ inch W, and includes padlock with key, twist 'n lock cinch lockout hasp, 5 accident prevention tags. This ladder climb preventer's header reads: Danger.
This 12-bushel basket truck has an 800-pound load capacity and a bolt-through body attachment. It measures 36 length x 26 width x 34 inches height and features standard four-inch polyurethane casters. This blue basket truck has a seamless moulded polyethylene body and a hardwood base, with a smooth finish and rounded corners.
This 12-bushel basket truck has an 800-pound load capacity and a bolt-through body attachment. It measures 36 length x 26 width x 34 inches height and features standard four-inch polyurethane casters. This blue basket truck has a seamless moulded polyethylene body and a hardwood base, with a smooth finish and rounded corners.
This removable vinyl liner basket truck measures 20 1/4 inch width x 34 inch height x 24 1/8 inch length, and is black with a powder-coated finish/coating. It includes colour-coded ribbons and it is made out of steel. In addition, it has a 220-pound load capacity and a soft loop handle. It also features quiet casters swivel.
This removable vinyl liner basket truck measures 20 1/4 inch width x 34 inch height x 24 1/8 inch length, and is black with a powder-coated finish/coating. It includes colour-coded ribbons and it is made out of steel. In addition, it has a 220-pound load capacity and a soft loop handle. It also features quiet casters swivel.
This removable vinyl liner basket truck measures 26 inch width x 34 inch height x 36 inch length, and is black. It is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.
This removable vinyl liner basket truck measures 26 inch width x 34 inch height x 36 inch length, and is black. It is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.
This removable vinyl liner basket truck measures 26 inch width x 34 inch height x 36 inch length, and is red. It is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.
This removable vinyl liner basket truck measures 26 inch width x 34 inch height x 36 inch length, and is red. It is made out of wood. In addition, it has a 600-pound load capacity and a soft loop handle. It also features polyurethane.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
This vinyl basket truck with air cushion bumper measures 25 inch width x 30 1/2 inch height x 36 1/2 inch length, and is navy with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a soft loop handle. It also features sealed bearings.
This vinyl basket truck with air cushion bumper measures 25 inch width x 30 1/2 inch height x 36 1/2 inch length, and is navy with a powder-coated finish/coating. It includes non-marking bumper and it is made out of steel. In addition, it has a 600-pound load capacity and a soft loop handle. It also features sealed bearings.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.