Powder coated 3/8 inch steel frame. Removable heavy-duty white canvas or super-strong vinyl liner. Laced to frame with nylon rope through a double row of rust resistant grommets in a reinforced hem. Some assembly required using a hammer and pliers.
Technical Specs
ItemRemovable Vinyl Liner Basket Truck
Bushel Capacity14 bu
Cubic Yard Capacity0.64 cu yd
Liner MaterialVinyl
Liner ColourRed
Inside Length40 in
Inside Height27 1/2 in
Overall Width28 in
Caster/Wheel Mounting LocationStandard
Caster Wheel TypeStandard
Caster Wheel Dia.3 in
Handle TypeSoft Loop
Number of Compartments1
Includes Frame BumpersWithout Frame Bumpers
Quiet Performance FeaturesPolyurethane
IncludesRemovable Liner
Caster Wheel/Tread MaterialPolyurethane
Caster Mounting TypePlate
Truck StyleStandard
Cubic Foot Capacity17.8 cu ft
Load Capacity600 lb
Liner StyleRemovable
Base MaterialWood
Inside Width28 in
Overall Length40 in
Overall Height34 in
Caster/Wheel Configuration(4) Swivel
Caster Brake TypeNo Brake Included
CollapsibleNot Collapsible
End StyleClosed
Number of Drain Holes0
Mobility OptionManual
Optional Lid10F474
Assembled/UnassembledUnassembled
Caster Core MaterialPolyurethane
ColourRed
Country of OriginUnited States
(subject to change)