!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 24 TO 240V AC

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 24 TO 240V AC

DAYTON

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 24 TO 240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 24 TO 240V AC

SINGLE FUNCTION ENCAPSULATED TIMING RELAY, SURFACE RELAY MOUNTING, 24 TO 240V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6A857
  • Mfr. Model # 6A857
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This single function encapsulated timing relay measures 1.14 inch depth. This single function encapsulated timing relay meets the standards for CE and UL.

Technical Specs

  • ItemSingle Function Encapsulated Timing Relay
  • Base ShapeSquare
  • Contact FormSPST-NO
  • Current Rating1 A
  • Delay FunctionOff Delay
  • Input Voltage24 to 240V AC
  • Maximum Time Setting10 sec
  • SealingEncapsulated
  • Body Depth2 in
  • Body Width2 in
  • Overall Depth1.14 in
  • StandardsCE Certified, UL Listed
  • Adjustment Method Potentiometer
  • Coil Voltage 240V AC
  • Contact Rating (AC) 1 A @ 24 to 240V
  • Number of Delay Functions 1
  • Electrical Connection Screw Terminal
  • Minimum Time Setting 0.5 sec
  • Number of Pins 5
  • Mounting Style Surface
  • Body Height 0.79 in
  • Frequency 50/60 Hz
  • Reset Method Time-Limit Reset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list