!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, DPDT

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, DPDT

OMRON

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, DPDT

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, DPDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2XC01
  • Mfr. Model # LY2F-AC24
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This LY Series relay has an operating temperature range of -13 Degrees F to 131 Degrees F with a DPDT contact form. In addition, it has 8 pins, with maximum temperature of 131 Degrees F and a minimum temperature of -13 Degrees F silver alloy contact material, and 10 A @ 24V, 5 A @ 24V DC, 24V AC coil voltage and 1 VA, 1.2 VA power consumption and plug-in terminal electrical connection. Plus it is nylon with a 10 A current rating, and 25 msec response time.

Technical Specs

  • ItemRelay
  • Contact FormDPDT
  • Electrical ConnectionPlug-In Terminal
  • SealingEnclosed
  • Contact Rating (AC)10 A @ 120V, 7.5 A @ 120V
  • Horsepower @ 120V AC1/3 hp
  • Mounting StyleFlange
  • Base ShapeOctal
  • Body Height1.73 in
  • Coil Resistance180 ohm
  • Dielectric Strength1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
  • Insulation Resistance100 M Ohms
  • Maximum Switching Capacity1.2 VA
  • Minimum Operating Temperature-13 Degrees F
  • Operating Current10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
  • Response Time25 msec
  • Coil Voltage 24V AC
  • Current Rating 10 A
  • Number of Pins 8
  • Status Indicator No Indicator
  • Contact Rating (DC) 10 A @ 24V, 5 A @ 24V
  • Horsepower @ 240V AC 1/3 hp
  • Push-To-Test Method Manual
  • Body Depth 1.39 in
  • Body Width 0.88 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 500,000
  • Maximum Operating Temperature 131 Degrees F
  • Mechanical Operating Durability 50,000,000
  • Mounting Hole Diameter 2 in
  • Power Consumption 1 VA, 1.2 VA
  • Series LY Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list