!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, 3PDT

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, 3PDT

OMRON

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, 3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, 3PDT

FLANGE MOUNT RELAY, SURFACE (SIDE FLANGE) MOUNTED, 10 A CURRENT RATING, 24V AC, 3PDT

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZH86
  • Mfr. Model # MJN3CF-AC24
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This MJN Series relay has an operating temperature range of -49 Degrees F to 113 Degrees F with a 3PDT contact form. In addition, it has 11 pins, with maximum temperature of 113 Degrees F and a minimum temperature of -49 Degrees F silver alloy contact material, and 10 A @ 28V, 3 A @ 600V DC, 24V AC coil voltage and 2 VA power consumption and quick-connect terminal electrical connection. Plus it is polymer with a 10 A current rating.

Technical Specs

  • ItemRelay
  • Contact Form3PDT
  • Electrical ConnectionQuick-Connect Terminal
  • SealingEnclosed
  • Contact Rating (AC)10 A @ 240V, 10 A @ 277V
  • Horsepower @ 120V AC1/3 hp
  • Mounting StyleSide Flange
  • Body Depth1.9 in
  • Body Width1.4 in
  • Dielectric Strength2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
  • Insulation Resistance1,000 M Ohms
  • Maximum Switching Capacity2 VA
  • Minimum Operating Temperature-49 Degrees F
  • Power Consumption2 VA
  • SeriesMJN Series
  • Coil Voltage 24V AC
  • Current Rating 10 A
  • Number of Pins 11
  • Status Indicator No Indicator
  • Contact Rating (DC) 10 A @ 28V, 3 A @ 600V
  • Horsepower @ 240V AC 1/2 hp
  • Base Shape Octal
  • Body Height 1.52 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 100,000
  • Maximum Operating Temperature 113 Degrees F
  • Mechanical Operating Durability 10,000,000
  • Operating Current 10 A at 240V AC (Inductive Load), 10 A at 277V AC (Resistive Load), 10 A at 28V DC (Resistive Load), 3 A at 600V AC (Inductive Load)
  • Response Time 20 msec

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list