!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SWITCHING RELAY, DPSTRMALLY OPEN, 24V AC COIL

SWITCHING RELAY, DPSTRMALLY OPEN, 24V AC COIL

HONEYWELL

SWITCHING RELAY, DPSTRMALLY OPEN, 24V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWITCHING RELAY, DPSTRMALLY OPEN, 24V AC COIL

SWITCHING RELAY, DPSTRMALLY OPEN, 24V AC COIL

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HWLR8222D1014
  • Mfr. Model # R8222D1014
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemMagnetic Relay
  • Contact FormDPST
  • Frequency50/60 Hz
  • Full Load Current @ 240V AC6 A
  • Horsepower @ 240V AC3/4 hp
  • Locked Rotor Current @ 240V AC35 A
  • Low Voltage Switch ActionNormally Open
  • Operating Temperature - Maximum155 Degrees F
  • Overall Depth2 3/8 in
  • Overall Width2 3/16 in
  • Resistive Load Current @ 240V AC20.8 A
  • Switch ActionNormally Open
  • Application Air Conditioning, Heating
  • Electrical Connection Type Spade Terminal
  • Full Load Current @ 120V AC 12 A
  • Horsepower @ 120V AC 3/4 hp
  • Locked Rotor Current @ 120V AC 60 A
  • Low Voltage Contact Form DPDT
  • Mounting Style Surface
  • Operating Temperature - Minimum -20 Degrees F
  • Overall Length 1 7/8 in
  • Resistive Load Current @ 120V AC 20.8 A
  • Standards CSA LR35066, UL E59779
  • Voltage 24V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list