!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAGNETIC RELAY, DPSTRMALLY OPEN, 24V AC COIL

MAGNETIC RELAY, DPSTRMALLY OPEN, 24V AC COIL

DAYTON

MAGNETIC RELAY, DPSTRMALLY OPEN, 24V AC COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAGNETIC RELAY, DPSTRMALLY OPEN, 24V AC COIL

MAGNETIC RELAY, DPSTRMALLY OPEN, 24V AC COIL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F255
  • Mfr. Model # 18F255
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 1918
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemMagnetic Relay
  • Contact FormDPST
  • Full Load Current @ 240V AC30 A
  • Horsepower @ 240V ACNot Rated
  • Locked Rotor Current @ 240V AC30 A
  • Mounting StyleFoot
  • Resistive Load Current @ 240V AC30 A
  • Switch ActionNormally Open
  • Application Air Conditioning, Refrigeration
  • Full Load Current @ 120V AC 30 A
  • Horsepower @ 120V AC Not Rated
  • Locked Rotor Current @ 120V AC 120 A
  • Low Voltage Contact Form DPST
  • Resistive Load Current @ 120V AC 30 A
  • Standards UL Listed
  • Voltage 24V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list