!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: POLYWIRE PLUS, PVC, ¾ IN ID, 1 3/16 IN OUTSIDE DIA, 100 FT LG, CLEAR

TUBING: POLYWIRE PLUS, PVC, ¾ IN ID, 1 3/16 IN OUTSIDE DIA, 100 FT LG, CLEAR

APPROVED VENDOR

TUBING: POLYWIRE PLUS, PVC, ¾ IN ID, 1 3/16 IN OUTSIDE DIA, 100 FT LG, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYWIRE PLUS, PVC, ¾ IN ID, 1 3/16 IN OUTSIDE DIA, 100 FT LG, CLEAR

TUBING: POLYWIRE PLUS, PVC, ¾ IN ID, 1 3/16 IN OUTSIDE DIA, 100 FT LG, CLEAR

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,271.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EGR4
  • Mfr. Model # K7300-12X100
  • UNSPSC # 31231313
  • CATALOGUE PAGE # 1676
  • Shipping Weight 39.75 lbs

Technical Specs

  • ItemTubing
  • ColourClear
  • HardnessShore A 73
  • Jacket MaterialNo Jacket
  • Material Trade NamePolywire Plus
  • Maximum Operating Temperature150 Degrees F
  • Outside Diameter1 3/16 in
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementPolyester Braid/Steel Wire
  • Wall Thickness0.19 in
  • Bend Radius2 1/2 in
  • Does Not ContainPhthalates
  • FlexibilityFlexible
  • System of MeasurementInch
  • Vacuum RatedVacuum Rated
  • For Fluid TypeWater
  • Application Beverage, Food, Water
  • Food Application Food and Beverage
  • Inside Diameter 3/4 in
  • Material PVC
  • Maximum Operating Pressure 225 psi @ 70 Degrees F
  • Maximum Vacuum Pressure 29.9 in Hg
  • Overall Length 100 ft
  • Resistance Properties Chemical Resistant
  • Standards FDA, USDA, NSF, RoHS, 3A
  • Autoclavable Not Autoclavable
  • Clarity Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Flow Application Liquid Food Transfer, Water Transfer
  • Minimum Operating Temperature 15 Degrees F

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard), USDA Certified Biobased Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list