close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Dial regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Feature a transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.
Technical Specs
Item Compressed Air Regulator
Air Inlet Type NPT
Maximum Operating Pressure 300 psi
Pressure Gauge Included No
Overall Width 2 3/16 in
Series R21
Air Outlet Gender Female
Air Outlet Type NPT
For Fluid Type Air
Minimum Operating Temperature 32 Degrees F
Number of Air Outlets 0.375
Overall Height 4 1/16 in
Pressure Gauge Port Type NPT
Seal Material Nitrile
Air Inlet Size 3/8 in
Maximum Flow Rate 180 cfm
Maximum Operating Temperature 150 Degrees F
Adjustment Mechanism Nonrising
System Location Air Line
Air Inlet Gender Female
Air Outlet Size 3/8 in
Body Material Zinc
For Substance Type Air
Number of Air Inlets 0.375
Overall Depth 3 3/16 in
Pressure Gauge Port Size 1/4 in
Regulator Type Relieving
Weight 2.3 lb
Alternate Products
WILKERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$229.15
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.51
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.60
/ EACH