close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Standard regulator. Max. pressure: 300 PSI. 2-guage ports can be used as additional regulated outlet ports. Can be serviced without removal from air line. Can be mounted in any position so dial face is always visible. WARNING: Do not connect regulator to bottled gas.
Technical Specs
Item Compressed Air Regulator
Air Inlet Type NPT
Maximum Operating Pressure 300 psi
Pressure Gauge Included No
Overall Width 4 5/16 in
Series R30
Air Outlet Gender Female
Air Outlet Type NPT
For Fluid Type Air
Maximum Regulated Pressure 125 psi
Minimum Regulated Pressure 10 psi
Number of Air Outlets 1
Overall Height 10 5/16 in
Pressure Gauge Port Size 1/4 in
Regulator Type Relieving
Weight 6 lb
Air Inlet Size 1 in
Maximum Flow Rate 500 cfm
Maximum Operating Temperature 150 Degrees F
Adjustment Mechanism Knob
System Location Air Line
Air Inlet Gender Female
Air Outlet Size 1 in
Body Material Zinc
For Substance Type Air
Minimum Operating Temperature 32 Degrees F
Number of Air Inlets 1
Overall Depth 2 5/8 in
Pressure Drop 15 psig
Pressure Gauge Port Type NPT
Seal Material Nitrile
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$334.23
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.83
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.60
/ EACH