!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL, 275 ° F, POWDER COATED FINISH, 17⅝ IN L, 44½ IN W, 18½ IN H, 3,000 PSI

HAND CRANK HOSE REEL, 275 ° F, POWDER COATED FINISH, 17⅝ IN L, 44½ IN W, 18½ IN H, 3,000 PSI

COXREELS

HAND CRANK HOSE REEL, 275 °  F, POWDER COATED FINISH, 17⅝ IN L, 44½ IN W, 18½ IN H, 3,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL, 275 ° F, POWDER COATED FINISH, 17⅝ IN L, 44½ IN W, 18½ IN H, 3,000 PSI

HAND CRANK HOSE REEL, 275 ° F, POWDER COATED FINISH, 17⅝ IN L, 44½ IN W, 18½ IN H, 3,000 PSI

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,030.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125-6100
  • Mfr. Model # 1125-6100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 69.0 lbs

Product Details

This hand crank hose reel has a length of 17⅝ inch, a width of 44½ inch, a maximum operating pressure of 3,000 psi and is designed for the following applications: air, washdown. It has an operating temperature of 275 Degrees F, and has a powder coated finish/coating.

Technical Specs

  • ItemHand Crank Hose Reel
  • Maximum Operating Pressure3,000 psi
  • Drive TypeHand Crank
  • Mounting LocationCeiling, Floor, Vehicle, Wall
  • Overall Length17 5/8 in
  • Reel MaterialSteel
  • Maximum Operating Temperature275 Degrees F
  • Swivel Outlet TypeNPT
  • Seal MaterialNitrile
  • Mount Base Height33.38 in
  • Mount Base Width15.38 in
  • Product TypeHand Crank Hose Reel
  • Hose Reel Primary Application Air, Washdown
  • Hose Capacity 100 ft (1 in ID)
  • Includes Hose Hose Not Included
  • Overall Height 18 1/2 in
  • Overall Width 44 1/2 in
  • Reel Finish Powder Coated
  • Swivel Material Brass
  • Swivel Inlet Type NPT
  • Bearing Construction Permanently Lubricated
  • Base Motion Type Swivel
  • Reel Diameter 17 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list