CORD STORAGE REEL, 150 FT OF CORD/ROPE/AIR HOSE, GREY
CORD STORAGE REEL, 150 FT OF CORD/ROPE/AIR HOSE, GREY
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This hand wind cord reel storage is made of polypropylene. It includes wall mount bracket with mounting hardware. It holds up to 150 feet of cord, rope, or air hose.
Technical Specs
Item Cord Reel
Reel Colour Grey
Location Indoor
Reel Material Polypropylene
Overall Height 13 in
Overall Depth 12 1/2 in
Cord Included No
Winding Method Hand Operated
Number of Outlets 0
Reel Mounting Wall
Temp. Rating -30 Degrees to 140 Degrees F
Overall Width 10 1/4 in
Includes Wall Mount bracket with Mounting Hardware
Reel Capacity 150 ft of Cord/Rope/Air Hose
Country of Origin China
(subject to change)
Related Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.74
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.60
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.94
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.07
/ each
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.50
/ each