EXTENSION CORD, 100 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW
EXTENSION CORD, 100 FT CORD, 16 AWG WIRE SIZE, 16/3, SPT-2, NEMA 5-15P, YELLOW
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This extension cord has a PVC jacket and is yellow. It has a flat cord that measures 100 feet. It also has a straight NEMA 5-15P plug, 16 AWG wire, and NEMA 5-15R receptacle configuration.
Technical Specs
Item Extension Cord
Cord Length 100 ft
Max. Amps 10 A
Plug Configuration NEMA 5-15P
Cord Ending Single Connector
Jacket Colour Yellow
Trade Designation SPT-2
Temp. Rating 32 Degrees to 167 Degrees F
Power Indicator No
Max. Watts 1250 W
Location Indoor
Wire Size 16 AWG
Voltage 125V AC
Receptacle Configuration NEMA 5-15R
Number of Outlets 1
Jacket Material PVC
Cord Shape Flat
Number of Conductors 3
Plug Style Straight
Nominal Outside Dia. 0.16 in x 0.36 in
Country of Origin Indonesia
(subject to change)