PSA ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT A, 120 GRIT, RED, 6 IN, ALUMINUM OXIDE, RL 100
PSA ABRASIVE PAPER DISC, NON-VACUUM, BACK WEIGHT A, 120 GRIT, RED, 6 IN, ALUMINUM OXIDE, RL 100
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These red abrasive discs with pressure sensitive adhesive are intended for rough feather edging and filler shaping. Each disc has a diameter of six inches, a fine coarseness rating of 120 grit, and a non-vacuum hole design. These discs use an aluminum oxide abrasive and have A-weight paper backing. There are 100 abrasive discs per roll.
Technical Specs
Item Disc
Abrasive Material Aluminum Oxide
Backing Weight A
Overall Diameter 6 in
Number of Vacuum Holes Non-Vacuum
Grade Coarse
Abrasive Type Coated
Backing Material Paper
Grit 120
Series 316U
Colour Red
Country of Origin Canada
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.78
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.65
/ ROLL
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.09
/ EACH