Coating coverage describes how much abrasive grain covers the surface.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Adhesive-Backed Sanding Discs
Adhesive-backed sanding discs remove rust and paint, clean and level welds, and prepare them for final finishing. Sometimes called PSA (pressure-sensitive adhesive) discs, they have a sticky backing that attaches to a compatible smooth-surface backing pad. Adhesive-backed sanding discs cannot be reapplied after removing, so they're a good choice for applications where grits aren't changed frequently and the abrasive is fully used before changing.
No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.
No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.
Metalite R228 PSA large diameter cloth disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive, heavy-weight cloth construction and X-wt cotton backing.
Metalite R228 PSA large diameter cloth disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive, heavy-weight cloth construction and X-wt cotton backing.
Used on stationary disc machines for dimensioning and finishing metal workpieces. A pressure sensitive adhesive offers fast, convenient mounting. Made without center holes for full-face usage.
Used on stationary disc machines for dimensioning and finishing metal workpieces. A pressure sensitive adhesive offers fast, convenient mounting. Made without center holes for full-face usage.
Use this medium-grade A296 Gold Reserve disc to strip, blend, remove paint, or sand primed and painted surfaces including wood, composites, fibreglass and metals. This non-loading, pressure-sensitive adhesive disc has a P-graded aluminum oxide abrasive and a strong B-weight backing. Each disc measures six inches in diameter. Sold as a roll of 100 discs.
Use this medium-grade A296 Gold Reserve disc to strip, blend, remove paint, or sand primed and painted surfaces including wood, composites, fibreglass and metals. This non-loading, pressure-sensitive adhesive disc has a P-graded aluminum oxide abrasive and a strong B-weight backing. Each disc measures six inches in diameter. Sold as a roll of 100 discs.
Metalite R228 PSA large diameter cloth disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive, heavy-weight cloth construction and X-wt cotton backing.
Metalite R228 PSA large diameter cloth disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive, heavy-weight cloth construction and X-wt cotton backing.
Made for sanding and finishing metals, aluminum, fibreglass composites, and wood, this PB273 anti-load resin sanding disc has a fine P220 grit for a fast, consistent result. This six-inch, pressure-sensitive adhesive disc is made of a P-graded, coated aluminum oxide abrasive with a B-weight paper backing. Sold as a roll of 100 discs.
Made for sanding and finishing metals, aluminum, fibreglass composites, and wood, this PB273 anti-load resin sanding disc has a fine P220 grit for a fast, consistent result. This six-inch, pressure-sensitive adhesive disc is made of a P-graded, coated aluminum oxide abrasive with a B-weight paper backing. Sold as a roll of 100 discs.
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Premium aluminum oxide mineral provides a fast cut, long life and consistent finish. High strength D weight paper backing. Pressure sensitive adhesive
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Premium aluminum oxide mineral provides a fast cut, long life and consistent finish. High strength D weight paper backing. Pressure sensitive adhesive
Designed for rough feather edging, filler shaping, and metal preparation, these abrasive discs use a pressure sensitive adhesive for easy disc attachment. Each red-coloured disc has a diameter of six inches, a medium coarseness rating of 80 grit, and a non-vacuum hole design. These discs use an aluminum oxide as an abrasive and D-weight paper backing. There are 100 abrasive discs per roll.
Designed for rough feather edging, filler shaping, and metal preparation, these abrasive discs use a pressure sensitive adhesive for easy disc attachment. Each red-coloured disc has a diameter of six inches, a medium coarseness rating of 80 grit, and a non-vacuum hole design. These discs use an aluminum oxide as an abrasive and D-weight paper backing. There are 100 abrasive discs per roll.
No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.
No-fil magnum A275 is a premium P-graded, heat-treated aluminium oxide abrasive. Non-pigmented stearate open coat, high strength B-wt latex backing, superior life, fastest cut rate, and consistent finish. Comes with 100 discs per roll.
These sanding discs with pressure sensitive adhesive are well suited for metal and woodworking applications. Each brown-coloured disc has a diameter of six inches, a medium coarseness rating of 80 grit, and a non-vacuum hole design. These discs have X-weight cotton cloth backing and use an aluminum oxide abrasive.
These sanding discs with pressure sensitive adhesive are well suited for metal and woodworking applications. Each brown-coloured disc has a diameter of six inches, a medium coarseness rating of 80 grit, and a non-vacuum hole design. These discs have X-weight cotton cloth backing and use an aluminum oxide abrasive.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.