RECLOSABLE POLY BAG, 2 MIL THICK, 9½ IN W, 14 IN L, FLAT PACK, 1,000 PK
RECLOSABLE POLY BAG, 2 MIL THICK, 9½ IN W, 14 IN L, FLAT PACK, 1,000 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 2 mil thick and measures 9 1/2 inch width x 14 inch length. In addition, it features a flat pack to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 9 1/2 in
With Hang Hole Without Hang Hole
Bag Bottom Type Flat
Colour Clear
Usable Length 14 in
Bag Closure Type Drawstring
Thickness 2 mil
Length 14 in
FDA Compliant FDA Compliant
Bag Features Standard
Package Configuration Flat Pack
Usable Width 9 1/2 in
Country of Origin Viet Nam
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$428.02
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$259.25
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$415.52
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.84
/ PACKAGE