RECLOSABLE POLY BAG, 2 MIL THICK, 6 IN W, 8 IN L, FLAT PACK, DRAWSTRING, 1,000 PK
RECLOSABLE POLY BAG, 2 MIL THICK, 6 IN W, 8 IN L, FLAT PACK, DRAWSTRING, 1,000 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reclosable poly bag is clear and is made of low density polyethylene (LDPE). It is 2 mil thick and measures 6 inch width x 8 inch length. In addition, it features a flat pack to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Low Density Polyethylene (LDPE)
Width 6 in
With Hang Hole Without Hang Hole
Bag Bottom Type Flat
Colour Clear
Usable Length 8 in
Bag Closure Type Drawstring
Thickness 2 mil
Length 8 in
FDA Compliant FDA Compliant
Bag Features Standard
Package Configuration Flat Pack
Usable Width 6 in
Country of Origin Viet Nam
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$499.91
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$299.97
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$374.37
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$480.79
/ PKG