RECEPTACLE, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES, SCREW TERMINALS
RECEPTACLE, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hospital grade straight blade receptacle. 1 piece mounting strap & integral ground contact. Reinforced thermoplastic polyester base. External back wiring clamp & large head, oxide cutting, silicon-bronze terminal screws. Nickel plated metallic components.
Technical Specs
- ItemReceptacle
- Cover TypeNo Cover
- GFCINo
- Housing ColourIvory
- Mount TypeFlush
- NEMA Receptacle Configuration5-15R
- Number of Poles2
- PhaseSingle
- Resistance PropertiesImpact Resistant
- Voltage Rating125V AC
- Wiring MethodBack, Side
- Horsepower Rating1/2 hp
- Surge ProtectionNo
- Flange TypeNon-Flanged
- Contact MaterialBrass
- Face Plate Width1.3 in
- GradeHospital Grade Fed. Spec.
- Includes Mounting HardwareYes
- Maximum Operating Temperature167 Degrees F
- Mount Hole Center-to-Center Height3.3 in
- Connection Orientation Straight
- Current Rating 15 A
- Grounding Grounded
- Housing Material Thermoplastic
- NEMA Enclosure Rating 1
- Number of Gangs 1
- Number of Wires 3
- Polarized Yes
- Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
- Wire Connection Type Screw Terminals
- AFCI No
- IP Rating IP20
- UL 94 Flammability Rating V-0
- Shrouded No
- Face Plate Height 2.7 in
- For Location Indoor
- Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
- Market Commercial
- Maximum Wire Size 10 AWG
- Overall Depth 1.1 in
- Country of Origin United States
(subject to change)
Alternate Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.26
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.44
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.44
/ each
Related Products
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.11
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.20
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.36
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.75
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.47
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.05
/ each