!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hospital-Grade Straight-Blade Receptacles

Hospital-grade, straight-blade receptacles provide connections in healthcare environments like hospitals, clinics, nursing homes, dental offices, and other patient-bed locations. Also known as medical-grade receptacles, they undergo performance and stress testing to ensure they withstand heavy use, cable pulling, and impacts. They have green dots on their face and markings on their backside to identify them as hospital-grade.

https://catalogue.grainger.ca/?hybris=true

 243  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES, SCREW TERMINALS
  • Item # HBLHBL8200HI
  • Mfr. Model # HBL8200HI
  • EHC: EHC :
  • Hospital grade straight blade receptacle. 1 piece mounting strap & integral ground contact. Reinforced thermoplastic polyester base. External back wiring clamp & large head, oxide cutting, silicon-bronze terminal screws. Nickel plated metallic components.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES, SCREW TERMINALS
  • Item # HBLHBL8200HRED
  • Mfr. Model # HBL8200HRED
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 1.1 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, 5-15R, 15 A, 125V AC, WHITE, 2 POLE/3 WIRE POLES AND WIRES, SCREW TERMINALS
  • Item # HBLHBL8200HW
  • Mfr. Model # HBL8200HW
  • EHC: EHC :
  • Hospital grade straight blade receptacle. 1 piece mounting strap & integral ground contact. Reinforced thermoplastic polyester base. External back wiring clamp & large head, oxide cutting, silicon-bronze terminal screws. Nickel plated metallic components.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, WHITE, 2 POLE/3 WIRE POLES AND WIRES
  • Item # HBLHBL8300W
  • Mfr. Model # HBL8300W
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, QUAD, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES
  • Item # HBLHBL415HI
  • Mfr. Model # HBL415HI
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 0.9 inch depth, and includes 4-plex adapter plate, 4-plex portable box.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES
  • Item # HBLHBL8200RED
  • Mfr. Model # HBL8200RED
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES
  • Item # HBLHBL8300I
  • Mfr. Model # HBL8300I
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, SINGLE, 5-20R, 20 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES
  • Item # HBLHBL8310I
  • Mfr. Model # HBL8310I
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-20R, 20 A, 125V AC, RED, 2 POLE/3 WIRE POLES AND WIRES
  • Item # WWG5Z824
  • Mfr. Model # HBL8300RED
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list