RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS
RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industrial/institutional straight blade receptacle. 1 piece mounting strap & integral ground contacts. Thermaset base is heat resistant, impact resistant thermoplastic face. External back wiring clamp, oxide cutting, silicon-bronze terminal screws.
Technical Specs
- ItemReceptacle
- Cover TypeNo Cover
- GFCINo
- Housing ColourIvory
- Mount TypeFlush
- NEMA Receptacle Configuration5-15R
- Number of Poles2
- PhaseSingle
- Receptacle TypeDuplex
- Voltage Rating125V AC
- Wiring MethodBack, Side
- Horsepower Rating1/2 hp
- UL 94 Flammability RatingV-0, V-2
- ShroudedNo
- Face Plate Height2.7 in
- For LocationIndoor
- IncludesGrounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
- MarketIndustrial
- Maximum Wire Size10 AWG
- Overall Depth1.2 in
- Connection Orientation Straight
- Current Rating 15 A
- Grounding Grounded
- Housing Material Nylon
- NEMA Enclosure Rating 1
- Number of Gangs 1
- Number of Wires 3
- Polarized Yes
- Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
- Wire Connection Type Screw Terminals
- AFCI No
- Surge Protection No
- Flange Type Non-Flanged
- Contact Material Nickel-Plated Brass
- Face Plate Width 1.7 in
- Grade Federal Specification
- Includes Mounting Hardware Yes
- Maximum Operating Temperature 167 Degrees F
- Mount Hole Center-to-Center Height 3.3 in
- Country of Origin United States
(subject to change)
Alternate Products
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.71
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.20
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.50
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.98
/ each
Related Products
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.55
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.78
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.57
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.47
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.41
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.48
/ each
-
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.40
/ each
-
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.83
/ each
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.87
/ each