!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Straight-Blade Receptacles

Industrial straight-blade receptacles stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They provide safe electrical connections in harsh and heavy-duty applications like plant floors, manufacturing facilities, and mills.

https://catalogue.grainger.ca/?hybris=true

 183  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, SINGLE, 5-20R, 125V AC, 20 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # WWG2HEE5
  • Mfr. Model # HBL5361WR
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: weather resistant, plus it measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, WHITE, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLHBL5252W
  • Mfr. Model # HBL5252W
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.1 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, SINGLE, 6-50R, 250V AC, 50 A, BLACK, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLHBL9367
  • Mfr. Model # HBL9367
  • EHC: EHC :
  • Heavy-duty 4 wire straight blade device. Nylon body withstands severe abuse. Heavy-duty cord clamps hold a wide range of cable sizes. Ribs on body offer a secure grip area. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, BROWN, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLHBL5262
  • Mfr. Model # HBL5262
  • EHC: EHC :
  • Industrial/institutional straight blade receptacle. 1 piece mounting strap & integral ground contacts. Thermaset base is heat resistant, impact resistant thermoplastic face. External back wiring clamp, oxide cutting, silicon-bronze terminal screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, 5-15R, 125V AC, 15 A, WHITE, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLHBL5262W
  • Mfr. Model # HBL5262W
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.2 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list