RECEPTACLE, DUPLEX, BLACK, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
RECEPTACLE, DUPLEX, BLACK, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: weather resistant, plus it measures 3.3 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.
Technical Specs
Item Receptacle
Cover Type No Cover
GFCI No
Housing Colour Black
Mount Type Flush
NEMA Receptacle Configuration 5-20R
Number of Poles 2
Phase Single
Receptacle Type Duplex
Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Wire Connection Type Screw Terminals
AFCI No
Surge Protection No
Flange Type Non-Flanged
Contact Material Brass
Face Plate Width 1.3 in
Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Market Commercial, Industrial
Maximum Wire Size 10 AWG
Overall Depth 3.3 in
Connection Orientation Straight
Current Rating 20 A
Grounding Grounded
Housing Material Nylon
NEMA Enclosure Rating 1
Number of Gangs 1
Number of Wires 3
Polarized Yes
Resistance Properties Weather Resistant
Voltage Rating 125V AC
Wiring Method Back, Side
Horsepower Rating 1 hp
UL 94 Flammability Rating V-2
Shrouded No
Face Plate Height 2.7 in
Grade Federal Specification
Includes Mounting Hardware Yes
Maximum Operating Temperature 167 Degrees F
Mount Hole Center-to-Center Height 3.3 in
Country of Origin China
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.17
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.31
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.88
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.11
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.80
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.07
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.44
/ each
LEVITON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.71
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.05
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.67
/ each