RECEPTACLE, DUPLEX, WHITE, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS 
				RECEPTACLE, DUPLEX, WHITE, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS 
				
				
					
					HUBBELL WIRING DEVICE-KELLEMS 
				
			 
			
				
				
	
	
	
	
		
	
	
		
			
		
		
		
		
	
	
	
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: weather resistant, plus it measures 3.3 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Receptacle  
						
					
				
					
						
							Cover Type No Cover  
						
					
				
					
						
							GFCI No  
						
					
				
					
						
							Housing Colour White  
						
					
				
					
						
							Mount Type Flush  
						
					
				
					
						
							NEMA Receptacle Configuration 5-20R  
						
					
				
					
						
							Number of Poles 2  
						
					
				
					
						
							Phase Single  
						
					
				
					
						
							Receptacle Type Duplex  
						
					
				
					
						
							Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498  
						
					
				
					
						
							Wire Connection Type Screw Terminals  
						
					
				
					
						
							AFCI No  
						
					
				
					
						
							Surge Protection No  
						
					
				
					
						
							Flange Type Non-Flanged  
						
					
				
					
						
							Contact Material Brass  
						
					
				
					
						
							Face Plate Width 1.3 in  
						
					
				
					
						
							Includes Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover  
						
					
				
					
						
							Market Commercial, Industrial  
						
					
				
					
						
							Maximum Wire Size 10 AWG  
						
					
				
					
						
							Overall Depth 3.3 in  
						
					
				
			 
			
			
				
					
						
							Connection Orientation  Straight  
						
					
				
					
						
							Current Rating  20 A  
						
					
				
					
						
							Grounding  Grounded  
						
					
				
					
						
							Housing Material  Nylon  
						
					
				
					
						
							NEMA Enclosure Rating  1  
						
					
				
					
						
							Number of Gangs  1  
						
					
				
					
						
							Number of Wires  3  
						
					
				
					
						
							Polarized  Yes  
						
					
				
					
						
							Resistance Properties  Weather Resistant  
						
					
				
					
						
							Voltage Rating  125V AC  
						
					
				
					
						
							Wiring Method  Back, Side  
						
					
				
					
						
							Horsepower Rating  1 hp  
						
					
				
					
						
							UL 94 Flammability Rating  V-2  
						
					
				
					
						
							Shrouded  No  
						
					
				
					
						
							Face Plate Height  2.7 in  
						
					
				
					
						
							Grade  Federal Specification  
						
					
				
					
						
							Includes Mounting Hardware  Yes  
						
					
				
					
						
							Maximum Operating Temperature  167 Degrees F  
						
					
				
					
						
							Mount Hole Center-to-Center Height  3.3 in  
						
					
				
				
                    Country of Origin  China
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $20.31 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $20.17 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $20.17 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $24.11 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $30.80 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $146.07 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $21.44 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									LEVITON
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $7.71 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $4.05 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HUBBELL WIRING DEVICE-KELLEMS
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $9.67 
	
	
		
		 / each