!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DUPLEX, 6-15R, 250V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS

RECEPTACLE, DUPLEX, 6-15R, 250V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

RECEPTACLE, DUPLEX, 6-15R, 250V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DUPLEX, 6-15R, 250V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS

RECEPTACLE, DUPLEX, 6-15R, 250V AC, 15 A, IVORY, 2 POLE/3 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3D220
  • Mfr. Model # HBL5662I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature of 167 Degrees F. It has the following resistance properties: impact resistant, plus it measures 1.2 inch depth, and includes grounding clip, mounting hardware.

Technical Specs

  • ItemReceptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourIvory
  • Mount TypeFlush
  • NEMA Receptacle Configuration6-15R
  • Number of Poles2
  • PhaseSingle
  • Receptacle TypeDuplex
  • StandardsCSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
  • Wire Connection TypeScrew Terminals
  • AFCINo
  • Surge ProtectionNo
  • Flange TypeNon-Flanged
  • Contact MaterialBrass
  • Face Plate Width1.7 in
  • GradeFederal Specification
  • Includes Mounting HardwareYes
  • Maximum Operating Temperature167 Degrees F
  • Mount Hole Center-to-Center Height3.3 in
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material Nylon
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 3
  • Polarized Yes
  • Resistance Properties Impact Resistant
  • Voltage Rating 250V AC
  • Wiring Method Back, Side
  • Horsepower Rating 1 1/2 hp
  • UL 94 Flammability Rating V-0, V-2
  • Shrouded No
  • Face Plate Height 2.7 in
  • For Location Indoor
  • Includes Grounding Clip, Mounting Hardware
  • Market Industrial
  • Maximum Wire Size 10 AWG
  • Overall Depth 1.2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list