WATERTIGHT LOCKING RECEPTACLE, L15-30R, NON-FLANGED, 30 A, 250V AC, 3 POLES, GREY, SHROUDED, 1 GANG
WATERTIGHT LOCKING RECEPTACLE, L15-30R, NON-FLANGED, 30 A, 250V AC, 3 POLES, GREY, SHROUDED, 1 GANG
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Technical Specs
Item Watertight Locking Receptacle
Current Rating 30 A
Housing Colour Grey
Mount Type Flush
NEMA Receptacle Configuration L15-30R
Number of Poles 3
Phase Three
Shrouded Yes
Wire Connection Type Screw Terminals
AFCI No
Cover Type Locking Flip-Up Cover
Horsepower Rating 3 hp
Resistance Properties Moisture Resistant, Watertight
UL 94 Flammability Rating V-2
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Connection Orientation Straight
Flange Type Non-Flanged
Housing Material Valox
NEMA Enclosure Rating 12, 4, 4X
Number of Gangs 1
Number of Wires 4
Polarized Yes
Voltage Rating 250V AC
Wiring Style Standard
Contact Material Brass
Grounding Grounded
IP Rating IP69K
Standards CSA Certified Type 4 4X and Type 12, UL Listed
Market Industrial
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Country of Origin United States
(subject to change)
Related Products
BELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.79
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.04
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.41
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.07
/ each
KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.17
/ each
BELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.30
/ each
HUBBELL KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.21
/ each
HUBBELL KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.06
/ each
HUBBELL KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.10
/ each
HUBBELL KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.39
/ each
BELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.01
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.23
/ each