!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 750 KCMIL MAX DIA DATA CABLE

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 750 KCMIL MAX DIA DATA CABLE

JONARD TOOLS

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 750 KCMIL MAX DIA DATA CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 750 KCMIL MAX DIA DATA CABLE

RATCHET CABLE CUTTER, STEEL HANDLE, CENTRE, FOR 750 KCMIL MAX DIA DATA CABLE

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $346.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40J752
  • Mfr. Model # RC-600
  • UNSPSC # 23171604
  • CATALOGUE PAGE # 372
  • Shipping Weight 2.55 lbs

Product Details

This ratchet cable cutter has a length of 12 inch, plus it weighs 2.5 pounds and is not insulated. The steel handle is black/blue with an ergonomic style/type. It features ergonomic design, made of heat-treated carbon steel with induction hardened cutting edges for and more. In addition, it has a rubber grip. This ratchet cable cutter is designed for: aluminum, copper.

Technical Specs

  • ItemRatchet Cable Cutter
  • Cutting ActionCentre
  • For Maximum Diameter ACSR ConductorNot Rated
  • For Wire/Cable TypeElectrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable750 kcmil
  • Grip MaterialRubber
  • Handle MaterialSteel
  • Includes Cushioned GripCushioned Grip Included
  • Jaw Length1 1/8 in
  • Material ApplicationAluminum, Copper
  • Overall Length12 in
  • Weight2.5 lb
  • Cutter Type Ratcheting Cable Cutters
  • Features Ergonomic Design, Made of Heat-Treated Carbon Steel with Induction Hardened Cutting Edges for Maximum Strength and Durability, Spring-Loaded Mechanism on Handles for Automatic Opening, Unique Design Allows you to Hold and Cut Cables Quickly and Easily
  • For Maximum Wire Thickness 1 3/4 in
  • For Maximum Diameter Copper Electrical Cable 600 kcmil
  • For Maximum Diameter Data Cable 750 kcmil
  • Handle Colour Black, Blue
  • Handle Style Ergonomic
  • Insulated Not Insulated
  • Jaw Material Carbon Steel
  • Maximum Jaw Opening 1 3/4 in
  • Ratcheting Jaw Ratcheting Jaw
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list