!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 500 KCMIL MAX DIA DATA CABLE, 10½ IN OVERALL L

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 500 KCMIL MAX DIA DATA CABLE, 10½ IN OVERALL L

WESTWARD

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 500 KCMIL MAX DIA DATA CABLE, 10½ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 500 KCMIL MAX DIA DATA CABLE, 10½ IN OVERALL L

CABLE CUTTER, STEEL HANDLE, SHEAR, FOR 500 KCMIL MAX DIA DATA CABLE, 10½ IN OVERALL L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YNB3
  • Mfr. Model # 1YNB3
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 370
  • Shipping Weight 1.56 lbs

Product Details

This cable cutter has a length of 10½ inch with a steel handle. It features ratchet action holds cable tight and allows straight cuts and meets the standards for GGG-C-740d.

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear
  • For Wire/Cable TypeElectrical/Data Cable
  • Handle MaterialSteel
  • Jaw MaterialSteel
  • Ratcheting JawRatcheting Jaw
  • Cutter Type Ratcheting Cable Cutters
  • Features Ratchet Action Holds Cable Tight and Allows Straight Cuts
  • For Maximum Diameter Data Cable 500 kcmil
  • Includes Cushioned Grip Cushioned Grip Included
  • Overall Length 10 1/2 in
  • Standards GGG-C-740d
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list