!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER

KINEDYNE

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, BUCKLE, LOAD 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN553036
  • Mfr. Model # 553036
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.93 lbs

Product Details

Rated to handle a working load of 5,400 pounds, this ratchet tie-down is designed to keep your heavy cargo anchored on any flatbed. This resin-coated, gold, polyester strap measures 30 feet long, three inches wide and is fitted with a heavy-duty ratchet buckle and wire hooks. It includes a six-month limited manufacturer warranty.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack, Yellow
  • Tensile Strength16,200 lb
  • Overall Width3 in
  • Fixed End Length18 in
  • FeaturesOur Hardware is Made of Heat-Treated Carbon Steel with a Zinc-Plated Finish to Help it Resist Corrosion From the Elements, Extending its Lifetime Even More, Weighing at 13.95 lb/7.3 kg, the 3 in By 30 ft Wire Hook Ratchet Strap Comes Complete with a Long Handle 806 Ratchet for Quickly Securing your Loads
  • Adjustment TypeRatchet
  • End MaterialCarbon Steel
  • Working Load Limit 2,449 kg
  • End Type Wire-Hook
  • Tie Down Material Polyester
  • Reinforcement Properties Corrosion-Resistant
  • Overall Length 30 ft
  • Standards WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Ratchet Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list