!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WITH FLAT HOOK/EDGE GUARD, WLL 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER/PP

RATCHET STRAP, WITH FLAT HOOK/EDGE GUARD, WLL 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER/PP

KINEDYNE

RATCHET STRAP, WITH FLAT HOOK/EDGE GUARD, WLL 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER/PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WITH FLAT HOOK/EDGE GUARD, WLL 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER/PP

RATCHET STRAP, WITH FLAT HOOK/EDGE GUARD, WLL 5400 LB, GOLD, 30 FT X 3 IN, POLYESTER/PP

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.59 / each

EHC: EHC :
Min Qty 4 = $570.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN553021
  • Mfr. Model # 553021
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This ratchet strap features a flat hook and a 5400-pound working load limit. This gold ratchet strap is 30 feet by three inches and made from resin-coated polyester webbing. It comes with a patented polypropylene edge guard and a standard 18-inch fixed end.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack, Yellow
  • Tensile Strength16,200 lb
  • Overall Width3 in
  • Fixed End Length18 in
  • FeaturesWeighing in at 12.7 lb/5.8 kg, this 3 in By 3 ft Ratchet Strap Has a Fixed End Length of 18 in with Durable Black Kinedyne 1021 Flat Hooks with Abrasion Clip Will Slip Onto Many Flatbed Anchor Points to Secure Multiple Types of Loads
  • Adjustment TypeRatchet
  • End MaterialCarbon Steel
  • Working Load Limit 2,449 kg
  • End Type Flat-Hook
  • Tie Down Material Polyester
  • Reinforcement Properties Tear-Resistant, Wear-Resistant
  • Overall Length 30 ft
  • Standards WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Ratchet Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list