Product ITEM is unavailable. See products from the same category below.
Bungee Cords, Straps & Balls
Bungee cords, straps, and balls are flexible and stretch to secure cargo and hold bundles together. They're lightweight and are held in place using tension. The cord is stretched and secured to an anchor point or to itself. Residual tension holds the cord in place when the end is released.
These patented adjustable hooks are for use with a 5/16-inch and 1/4-inch bungee cord. These black hooks are made from polycarbonate and come in a bag of 100.
These patented adjustable hooks are for use with a 5/16-inch and 1/4-inch bungee cord. These black hooks are made from polycarbonate and come in a bag of 100.
This Polar-Mate tarp strap measures 20 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures 20 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures 15 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures 15 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This bungee cord is for use in light-duty situations. This multi-coloured cord includes vinyl-coated wire hooks and measures 18 inches by eight millimetres.
This bungee cord is for use in light-duty situations. This multi-coloured cord includes vinyl-coated wire hooks and measures 18 inches by eight millimetres.
This Polar-Mate tarp strap measures 30 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures 30 inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures nine inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This Polar-Mate tarp strap measures nine inches long. The strap stretches to 2 1/2 times its original length and resists the effects of heat, cold, sunlight, oxidation, cracks, and abrasion. This orange strap is made from rubber, which is tested for tensile strength, elongation, tear strength, and hardness.
This bungee cord is for use in light-duty situations. This multi-coloured cord includes vinyl-coated wire hooks and measures 24 inches by eight millimetres.
This bungee cord is for use in light-duty situations. This multi-coloured cord includes vinyl-coated wire hooks and measures 24 inches by eight millimetres.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.