!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, DUAL CROWN, RATCHET, BLUE/CLEAR, NYLON/ACETATE, CSA, 19 X 6 X0.04 IN

FACESHIELD, DUAL CROWN, RATCHET, BLUE/CLEAR, NYLON/ACETATE, CSA, 19 X 6 X0.04 IN

SELLSTROM

FACESHIELD, DUAL CROWN, RATCHET, BLUE/CLEAR, NYLON/ACETATE, CSA, 19 X 6 X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, DUAL CROWN, RATCHET, BLUE/CLEAR, NYLON/ACETATE, CSA, 19 X 6 X0.04 IN

FACESHIELD, DUAL CROWN, RATCHET, BLUE/CLEAR, NYLON/ACETATE, CSA, 19 X 6 X0.04 IN

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLL38110
  • Mfr. Model # S38110
  • UNSPSC # 46181709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This 380 series dual crown faceshield with ratchet headgear suspension measures 19 width x 6 height x 0.04 inches thickness. It has nylon black headgear and a clear acetate visor. The reusable faceshield meets the CSA Z94.3-2015 standard and is suitable for use with 380 series model. It includes a chin guard.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • StandardsCSA/ANSI
  • Visor MaterialAcetate
  • Visor Width19 in
  • FeaturesChin Guard and Wide Window Provide Extra Side and Bottom Protection from Splashes, Dust and Contaminants, Excellent Optical Clarity, High Impact Strength
  • IncludesCrown, Faceshield, Ratcheting Headgear, Window
  • Compatible with BrandSellstrom
  • Compatible with Series380
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation Not Rated for Welding Use
  • Visor Colour Clear
  • Visor Height 6 in
  • Headgear Colour Blue
  • Suspension Adjustment Type Ratchet
  • Headgear Style Single Crown with Chin Guard
  • Compatible with Manufacturer Model Number S27051, S36000
  • Headgear Material Nylon
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list