!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, SINGLE CROWN, RATCHET, W5, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN

FACESHIELD, SINGLE CROWN, RATCHET, W5, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN

SELLSTROM

FACESHIELD, SINGLE CROWN, RATCHET, W5, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, SINGLE CROWN, RATCHET, W5, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN

FACESHIELD, SINGLE CROWN, RATCHET, W5, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLL32151
  • Mfr. Model # S32151
  • UNSPSC # 46181707
  • CATALOGUE PAGE # 840
  • Shipping Weight 1.59 lbs

Product Details

This DP4 series single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has a nylon black headgear with a W5 welding shade and a clear anti-fog polycarbonate flip visor with shade 5 IR. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series model. It has an operating temperature from 23 to 131 degrees Celsius.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingAnti-Fog
  • StandardsCSA/ANSI
  • Visor ColourClear
  • Visor Height9 in
  • Headgear ColourBlack
  • Suspension Adjustment TypeRatchet
  • Headgear StyleSingle Crown
  • Compatible with BrandSellstrom
  • Compatible with SeriesDP4
  • Includes Secondary Flip Down Shaded VisorYes
  • Minimum Operating Temperature23 Degrees F
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation W5
  • Secondary Visor Welding Shade Designation W5
  • Visor Material Polycarbonate
  • Visor Width 12 1/8 in
  • Features Chemical Splash Resistant, Curved Shield to Fit Facial Contours, Impact Resistant, Ratchet Headgear Suspension Adjustable at the Turn of a Knob, Rugged, Sweat-Absorbent Head Band
  • Includes Crown, Faceshield, Flip-Up/Flip-Down IR Visor, Ratcheting Headgear
  • Application Brazing, Oxy/Acetylene Welding, Plasma(R) Cutting
  • Compatible with Manufacturer Model Number S32011, S32100, S32155, S32200
  • Headgear Material Nylon
  • Maximum Operating Temperature 131 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list