RATCHET CRIMPER, FOR INSULATED TERMINALS, 9 IN OVERALL L, DELUXE CUSHION GRIP, NOT ADJUSTABLE
RATCHET CRIMPER, FOR INSULATED TERMINALS, 9 IN OVERALL L, DELUXE CUSHION GRIP, NOT ADJUSTABLE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This ratchet crimper has a length of 9 inch, plus it weighs 1.1 pounds and is insulated. It features colour-coded wire size markings, compound lever-action. In addition, it is made of plastic, with a deluxe cushion grip. This ratchet crimper is designed for: electrical wire and cable.
Technical Specs
Item Ratchet Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Compatible Terminal Type Insulated
Maximum Compatible Wire Size 10 AWG
Tool Length 9 in
Includes Wire Stripper Wire Stripper Not Included
Adjustability Not Adjustable
Connector Colour Code Black
Grip Style Deluxe Cushion
Maximum Crimping Capacity 10 AWG
Primary Crimping Application Electrical Wire and Cable
Tool Weight 1.1 lb
Crimper Style Full Cycle Ratcheting Crimper
Compatible Connector Type Insulated Terminals
Minimum Compatible Wire Size 22 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter Wire Cutter Not Included
Insulated Insulated
Body Material Plastic
Features Colour-Coded Wire Size Markings, Compound Lever-Action
Includes Crimping Die Crimping Die Not Included
Minimum Crimping Capacity 22 AWG
Ratcheting Mechanism Ratcheting
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each